Menu Search
Actuator and Lens Components Threaded Cap, 0.629 in. Shaft Hole Mount, Red, Rubber
COLE HERSEE #83280-02-BX

Threaded Cap, 0.629 in. Shaft Hole Mount, Red, Rubber

SKU # 63285085376
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Cap
Color: Red
Material: Rubber

Additional Info: Fits Pushbutton Switches with a 5/8 in.-32 Thread Mounting Stem