Menu Search
Search
ZK SOFTWARE #SF1005-V

Reader, Facial Recognition; 5 in. LCD Touch Screen; 12V 3A; 10000 Users; 6000 Faces

SKU # 47004999997
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Facial Recognition Reader
Size: 5 in. LCD Touch Screen
Power: 12V 3A
Read Range: Users: 10000, Face Capacity: 6000

Enhanced visible light facial recognition with deep learning built-in. multiple verification with fingerprint, RFID and facial recognition. Recognition distance of 0.3 to 3m.

Additional Info: Compatible with external RS232, RS485 and Wiegand reader. TCP/IP, WiFi communication. Not FDA-cleared or approved.