Menu Search
Access Control Readers Access Control Reader, 6.28x7.40x1.73 in., 12 VDC, RFID/PIN/Fingerprint Protocol
HANWHA TECHWIN #SSA-S3020

Access Control Reader, 6.28x7.40x1.73 in., 12 VDC, RFID/PIN/Fingerprint Protocol

SKU # 47058698641 Manufacturer Series: SSA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Access Control Reader
Size: 6.28 x 7.4 x 1.73 in.
Protocol: RFID, PIN, Fingerprint
Power: 12 VDC

Access Control Readers: Type - Access Control Reader; Size - 6.28x7.40x1.73 in.; Protocol - RFID, PIN, Fingerprint; Power - 12 VDC; Additional Information - ID Users: 20000, Fingerprint Users: 2000, Power Consumption: 6.5W, Operating Temperature: 32 - 122 deg F, 125KHz Proximity ; Manufacturer Series - SSA

Additional Info: ID Users: 20000, Fingerprint Users: 2000, Power Consumption: 6.5W, Operating Temperature: 32 - 122 deg F, 125KHz Proximity