Menu Search
Search
GENERAL ELECTRIC #5355ABN00

Proximity Reader, 5.00x5.00x1.00 in., 10-28.5 VDC, 8.00 in. Read

SKU # 47006998840 Manufacturer Series: ProxPro
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Proximity Reader with Keypad
Size: 5 x 5 x 1 in.
Protocol: Wiegand, HID Proximity Cards
Power: 10-28.5 VDC
Read Range: 8.00 in.

Access Control Readers: Type - Proximity Reader with Keypad; Size - 5.00x5.00x1.00 in.; Protocol - Wiegand, HID Proximity Cards; Power - 10-28.5 VDC; Read Range - 8.00 in.; Additional Information - Rating: 155mA, Weight: 0.60 lb; Manufacturer Series - ProxPro

Additional Info: Rating: 155mA, Weight: 0.60 lb