Menu Search
Access Control Door Controllers Motion Detector, 1.80x6.75x1.75 in., 12-30VAC/DC

BOSCH #DS160

Motion Detector, 1.80x6.75x1.75 in., 12-30VAC/DC

SKU #47001801647
Manufacturer Series: DS160
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Door Access Controller
Size: 1.8 x 6.75 x 1.75 in.
Power: 12-30 VAC/DC

The DS160 Series consists of the DS160 Detector (light gray) and the DS161 Detector (black) specifically designed for Request-to-exit (REX) applications. With features such as timers, door monitor with sounder alert, and pointable coverage, the DS160 and DS161 have the flexibility to meet the most stringent REX requirements. The exclusive Sequential Logic Input (SLI) provides added security that is not offered in any other REX device.

Additional Info: 8mA, 39mA at 12 VDC, 8 x 10 ft Coverage, Operating Temperature: -29 to 49 deg C, Mounting: Ceiling or Wall