Menu Search
Access Control Door Controllers Motion Detector, 1.50x6.25x1.50 in., 1 or 2 Doors, 12-24VAC/DC
BOSCH #DS150I

Motion Detector, 1.50x6.25x1.50 in., 1 or 2 Doors, 12-24VAC/DC

SKU # 47001801825 Manufacturer Series: DS150i
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Door Access Controller
Size: 1.5 x 6.25 x 1.5 in.
Number of Doors: 1 or 2
Power: 12-24 VAC/DC

The DS150i Series consists of the DS150i Detector (light gray) and the DS151i Detector (black). They are specifically designed for Request-to-exit (REX) applications. The DS150i and DS151i detect motion in their coverage area and signal an access control system or door control device.

Additional Info: 26mA at 12 VDC, 8 x 10 ft Coverage, Operating Temperature: -29 to 49 deg C, Mounting: Surface or Wall