You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
KEYSCAN #KC2K2SR

Clamshell Smart Card, HID, 13.56 MHz, 2k Bit Format

SKU # 47006398939 Manufacturer Series: iCLASS SE Legacy
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Clamshell Smart Card
Protocol: HID, 13.56 MHz, 2k Bit Format
Size: 2.13 x 3.38 x 0.07 in.
Material: ABS Shell
Package: 50