Menu Search
KEYSCAN #HID-C1325

Card, Proximity, Protocol: HID, 50/Pack

SKU # 47006300064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Proximity Card
Protocol: HID
Size: 3.385 x 2.135 x 0.075 in.
Package: 50 Sequential units per pack

Access Control Cards and Credentials: Type - Proximity Card; Protocol - HID; Size - 3.385 x 2.135 x 0.075 in; Package - 50 Sequential units per pack