Menu Search
LIFE SAFETY POWER #FPO150/250-2C82D8E8S

Access Control Panel, 120/230 VAC, 50/60 Hz, 452 W

SKU # 47107198972
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Access Control Panel
Enclosure: 36.00 in. H x 30.00 in. W x 4.50 in. D
Power: 120/230 VAC, 50/60 Hz, 452 W
Outputs: (16) Lock, (16) Auxiliary

SCLASS unified power systems offer maximum flexibility, functionality and savings to access system designers. SCLASS enclosures are engineered to house FlexPower power management boards alongside AMAG access controllers in one compact, secure system. To prevent damage to system electronics, the backplate seperates from the cabinet for controller mounting in the shop while wiring is pulled to the cabinet at the job site. Once configured, the backplate can be remounted to the cabinet for final ties and checkout.