Menu Search
Search
SPILFYTER #M-51S

Boom, Sorbent, Absorbs: Oil Only, 8.00 in. OD

SKU # 43003398968
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Oil Sorbent Boom
Absorbs: Oil Only
Outside Diameter: 8 in.
Length: 10 ft.
Absorption Capacity: 56 gal. / Boom
Package Quantity: 16
Package Type: Bag

Oil-Only Booms form a floating migration barrier to contain and absorb oil spills on water. The white netting sleeve enables greater oil penetration and easy saturation indication. Booms can be used as a barrier in holding ponds to retain waste and debris. These sorbents will actually float on water and absorb only the oil.