You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NEW PIG #BOM304

Boom, Absorbent; Oil Only; White; 8 in. x 10 ft.; 12 gal. per boom

SKU # 03622685867
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Absorbent Boom
Absorbs: Oil Only
Material - Skin: Polypropylene skin, polyester outer mesh
Material - Filler: Polypropylene
Color: White
Outside Diameter: 8 in.
Length: 10 ft.
Absorption Capacity: 12 gal. / Boom
Package Quantity: 4 Booms
Package Type: Bag

UV-resistant up to 12 months. Zinc-plated steel fastening ring. Weight: 45.5 lb. 98% pre-consumer recycled filler.