Menu Search

NEW PIG #SKM403

Absorbent Skimmer White Polyester

SKU: 03622630002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Absorbent Skimmer
Absorbs: Oil-Based Liquids
Material - Skin: Polyester
Material - Filler: Polypropylene
Color: White
Outside Diameter: 8 in.
Length: 18 ft.
Absorption Capacity: 18 gal. / Sock
Package Quantity: 16
Package Type: Pallet
Description
Absorbent Socks and Booms: Absorbent Type - Absorbent Skimmer; Absorbs - Oil-Based Liquids; Material - Skin - Polyester; Material - Filler - Polypropylene; Color - White; Size - O.D. - 8.00 in.; Size - Length - 18.00 ft; Absorption Capacity - 18.00 gal/Sock; Package Quantity - 16; Package Type - Pallet; Additional Information - Storm Preparedness
Additional Info: Storm Preparedness