COMPLETE ENVIRONMENT PRODUCTS #B510

Absorbent Boom White Polypropylene, Outer Mesh

SKU: 81213700249
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Absorbent Boom
Absorbs: Oil Only
Material - Skin: Polypropylene, Outer Mesh
Material - Filler: Polypropylene/Cellulose
Color: White
Outside Diameter: 5 in.
Length: 10 ft.
Package Quantity: 4
Package Type: Bag
Description
Absorbent Socks and Booms: Absorbent Type - Absorbent Boom; Absorbs - Oil Only; Material - Skin - Polypropylene, Outer Mesh; Material - Filler - Polypropylene/Cellulose; Color - White; Size - O.D. - 5.00 in; Size - Length - 10.00 ft; Package Quantity - 4; Package Type - Bag; Additional Information - Oil Spill Containment. Includes Rope And Snap-clips for Deployment and Retrieval
Additional Info: Oil Spill Containment. Includes Rope And Snap-clips for Deployment and Retrieval