Menu Search
BRADY #OIL124

Absorbent Sock, 3.00 in. OD x 12.00 ft L, 12 gal/bale, Polypropylene, White, 4 Case

SKU # 66270613203
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Absorbent Wringable Sock
Absorbs: Oil Only
Material - Skin: Polypropylene
Color: White
Outside Diameter: 3 in.
Length: 12 ft.
Absorption Capacity: 12 gal. / Bale
Package Quantity: 4
Package Type: Case