Menu Search

SPILFYTER #DB-914

Roll, Sorbent, Universal, Absorbs: Universal, Gray

SKU: 43003398940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Sorbent Roll
Absorbs: Universal
Material Color: Gray
Width: 16 in.
Length: 150 ft.
Absorption Capacity: 28 gal. / Case
Package Quantity: 1
Package Type: Case
Description
Universal Sorbents absorb all types of water-based and oil-based liquids They are ideal for use in factories where there are many different liquids such as cutting fluids solvents lubricants and coolants. The All-in-One Sorbent Roll comes in a dispenser box and is four products in one. Use as a pad for small spills roll for large coverage areas sock for wrapping around machinery and wipe for cleaning tools. Spilhyder sorbents have an incredibly strong spunbond top layer with a dimple bond pattern that increases their overall toughness which results in superior strength and floor-gripping power. This allows them to stay on the job longer in the heaviest traffic areas with less waste. The spunbond layer traps fluids under its covering and draws them in to the meltblown center creating a clean work environment.