Menu Search
SPILFYTER #M-62

Pillow, Sorbent, Absorbs: Oil Only, 10 Per Case

SKU # 43003398964
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Sorbent Pillow
Absorbs: Oil Only
Width: 18 in.
Length: 1.5 ft.
Absorption Capacity: 13 gal. / Case
Package Quantity: 10
Package Type: Case

Oil-Only Pillows have a large surface area with high-capacity and fast-wicking filler. They are ideal for use under oil leaks and around machines or for absorbing spills in tight spaces. They also float on water to absorb oil spills confined by booms or socks. These sorbents will actually float on water and absorb only the oil.