OIL-DRI CORP OF AMERICA #L91003

Absorbent Pad, Universal, 15 in. x 19 in., Gray

SKU: 04178890849
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Absorbent Type: Light-Weight Absorbent Pad
Absorbs: Universal
Material Type: Polypropylene
Material Color: Gray
Width: 15 in.
Length: 19 in.
Absorption Capacity: 28.9 gal.
Package Quantity: 200
Package Type: Box
Description
Oil-Dri universal pads should be a part of every spill control plan. These bonded pads are reinforced with cover stock for extra durability to handle both aggressive and non-aggressive leaks and spills. Strong bonded layers allow fluid to spread through the material quicker for the best absorption rate.