Menu Search
Search
NEW PIG #MAT461

Roll, Absorbent Mat; Oil Only; Polypropylene; White; 30 in. x 200 ft. Roll

SKU # 03622698371
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Absorbent Mat Roll
Absorbs: Oil Only
Material Type: Polypropylene
Material Color: White
Width: 30 in.
Length: 200 ft.
Absorption Capacity: 42.5 gal./Roll
Package Quantity: 1
Package Type: Roll
Weight: Medium

Additional Info: Perforated in 10 x 15 in. sections. Weight: 32 lb.