Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
NEW PIG #MAT800

PIGĀ® Heavy-weight Mat Pad White

SKU # 03622692011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Heavy-weight Mat Pad
Absorbs: Oil Only
Material Color: White
Width: 17 in.
Length: 19 in.
Absorption Capacity: 26.5 oz. / Pad
Package Quantity: 200
Package Type: Bag

Absorbent Mats, Pads and Rolls: Absorbent Type - Heavy-weight Mat Pad; Absorbs - Oil Only; Material Color - White; Size - Width - 17.00 in; Size - Length - 19.00 in; Absorption Capacity - 26.50 oz/Pad; Package Quantity - 200; Package Type - Bag; Manufacturer Series - PIG