NEW PIG #MAT465

Heavy-Weight Mat Roll Black Polypropylene

SKU: 03622698933
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Heavy-weight Mat Roll
Absorbs: Oil Based Liquids and Fuels
Material Type: Polypropylene
Material Color: Black
Width: 59 in.
Length: 100 ft.
Absorption Capacity: 60 gal. / Roll
Package Quantity: 1 Roll/Bag
Package Type: Bag
Description
Absorbent Mats, Pads and Rolls: Absorbent Type - Heavy-Weight Mat Roll; Absorbs - Oil Based Liquids and Fuels; Material Type - Polypropylene; Material Color - Black; Size - Width - 59.00 in.; Size - Length - 100.00 ft; Absorption Capacity - 60.00 gal/Roll; Package Quantity - 1 Roll/Bag; Package Type - Bag