NEW PIG #MAT234

Elephant Absorbent Mat Roll, Oils, Coolants, Solvents, Water, 33 in. W x 300 ft L,, Gray

SKU: 03622698251
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Medium-weight Mat Roll
Absorbs: Oils, Coolants, Solvents, Water
Material Type: Polypropylene, Polyester
Material Color: Gray
Width: 33 in.
Length: 150 ft.
Absorption Capacity: 23 gal. / Roll
Package Quantity: 24
Package Type: Pallet
Description
Absorbent Mats, Pads and Rolls: Absorbent Type - Medium-weight Mat Roll; Absorbs - Oils, Coolants, Solvents, Water; Material Type - Polypropylene, Polyester; Material Color - Gray; Size - Width - 33.00 in.; Size - Length - 150.00 ft; Absorption Capacity - 23.00 gal/Roll; Package Quantity - 24; Package Type - Pallet