Menu Search
Absorbent Mats, Pads and Rolls Absorbent Blanket, Oil Only/Petroleum, Polypropylene, White, 27.00 in., 3.00 ft, 48.00 gal/Blanket , 25, Pallet

NEW PIG #PIL104

Absorbent Blanket, Oil Only/Petroleum, Polypropylene, White, 27.00 in., 3.00 ft, 48.00 gal/Blanket , 25, Pallet

SKU #03622698658
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Absorbent Type: Absorbent Blanket
Absorbs: Oil Only/Petroleum
Material Type: Polypropylene
Material Color: White
Width: 27 in.
Length: 3 ft.
Absorption Capacity: 48 gal. / Blanket
Package Quantity: 25
Package Type: Pallet

N-PIG PIL104 WEIGHTED ABS BLANKE EA