COMPLETE ENVIRONMENT PRODUCTS #P200

Mat Pad White Polypropylene

SKU: 81213700113
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Mat Pad
Absorbs: Oil Only
Material Type: Polypropylene
Material Color: White
Width: 15 in.
Length: 17 in.
Package Quantity: 200
Package Type: Dispenser Box
Description
Absorbent Mats, Pads and Rolls: Absorbent Type - Mat Pad; Absorbs - Oil Only; Material Type - Polypropylene; Material Color - White; Size - Width - 15.00 in; Size - Length - 17.00 in; Package Quantity - 200; Package Type - Dispenser Box; Additional Information - Single-Weight, Melt Blown Method. Absorbs up to 25 times it's own weight
Additional Info: Single-Weight, Melt Blown Method. Absorbs up to 25 times it's own weight