Menu Search

BRADY #SPC1900

Sweep, Absorbent, Marine, Absorbs: Oil-Only

SKU: 66270636113
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Absorbent Type: Marine Sweep
Absorbs: Oil Only
Width: 19 in.
Length: 100 ft.
Absorption Capacity: 26 gal. / Bale
Package Quantity: 1
Package Type: Bale
Description
Mats, Pads and Rolls: Absorbent Type - Marine Sweep; Absorbs - Oil-Only; Size - Width - 19.00 in.; Size - Length - 100.00 ft; Absorption Capacity - 26.00 gal/bale; Package Quantity - 1; Package Type - Bale; Additional Information - Application: Outfalls and Discharge Ponds
Additional Info: Application: Outfalls and Discharge Ponds