BRADY #SPC150

Oil Absorbent Roll, 38.00 in. W x 144.00 ft L, 70.00 gal/bale, Polypropylene, White

SKU: 66270611029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Absorbent Type: Heavy-weight Mat Roll
Absorbs: Oils and Petroleum Based Fluids
Width: 38 in.
Length: 144 ft.
Absorption Capacity: 70 gal. / Bale
Package Quantity: 1
Package Type: Bale
Manufacturer Series: SPC - MAXX ENHANCED
Description
Absorbent Mats, Pads and Rolls: Absorbent Type - Heavy-weight Mat Roll; Absorbs - Oils and Petroleum Based Fluids; Size - Width - 38.00 in.; Size - Length - 144.00 ft; Absorption Capacity - 70.00 gal/bale; Package Quantity - 1; Package Type - Bale; Manufacturer Series - SPC - MAXX ENHANCED