BRADY #ENV200

Oil Absorbent Pad, 16.00 in. W x 20.00 in. L, 16.00 gal/bale, Polypropylene, White

SKU: 66270616053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Absorbent Type: Light-weight Mat Pad
Absorbs: Oil Only
Material Type: Polypropylene
Material Color: White
Width: 16 in.
Length: 20 in.
Package Quantity: 100
Package Type: Bag
Manufacturer Series: SPC ENV
Description
Mats, Pads and Rolls: Absorbent Type - Light-weight Mat Pad; Absorbs - Oil Only; Material Type - Polypropylene; Material Color - White; Size - Width - 16.00 in; Size - Length - 20.00 in; Package Quantity - 100; Package Type - Bag; Additional Information - Contractors Grade; Manufacturer Series - SPC ENV
Additional Info: Contractors Grade