Menu Search
BRADY #MRO350-DP

Medium Roll Gray Polypropylene

SKU # 66270621187
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Medium Roll
Absorbs: Universal
Material Type: Polypropylene
Material Color: Gray
Width: 30 in.
Length: 150 ft.
Absorption Capacity: 38 gal. / Bale
Package Quantity: 1
Package Type: Case

Absorbent Mats, Pads and Rolls: Absorbent Type - Medium Roll; Absorbs - Universal; Material Type - Polypropylene; Material Color - Gray; Size - Width - 30.00 in.; Size - Length - 150.00 ft; Absorption Capacity - 38.00 gal/bale; Package Quantity - 1; Package Type - Case; Additional Information - Technology: Three-ply

Additional Info: Technology: Three-ply