Heavy-Weight Mat Roll, 30.00 in. W x 150.00 ft L, 50.00 gal/bale, Polypropylene, Gray

SKU: 66270621114
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Absorbent Type: Heavy-weight Roll
Absorbs: Universal
Material Type: Polypropylene
Material Color: Gray
Width: 30 in.
Length: 150 ft.
Absorption Capacity: 50 gal. / Bale
Package Quantity: 1
Package Type: Case
Manufacturer Series: MRO Plus
Mats, Pads and Rolls: Absorbent Type - Heavy-weight Roll; Absorbs - Universal; Material Type - Polypropylene; Material Color - Gray; Size - Width - 30.00 in.; Size - Length - 150.00 ft; Absorption Capacity - 50.00 gal/bale; Package Quantity - 1; Package Type - Case; Additional Information - Three-ply sorbents; Manufacturer Series - MRO Plus
Additional Info: Three-ply sorbents