Menu Search
Search
BRADY #BM30X

Heavy Roll Gray Polypropylene

SKU # 66270621147
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Absorbent Type: Heavy Roll
Absorbs: Universal
Material Type: Polypropylene
Material Color: Gray
Width: 30 in.
Length: 150 ft.
Absorption Capacity: 52 gal. / Bale
Package Quantity: 1
Package Type: Case

Absorbent Mats, Pads and Rolls: Absorbent Type - Heavy Roll; Absorbs - Universal; Material Type - Polypropylene; Material Color - Gray; Size - Width - 30.00 in.; Size - Length - 150.00 ft; Absorption Capacity - 52.00 gal/bale; Package Quantity - 1; Package Type - Case; Additional Information - Technology: Hybrid

Additional Info: Technology: Hybrid