Menu Search
Absorbent Mats, Pads and Rolls Absorbent Pad, Oil Only, 15 in. W x 19 in. L, Polypropylene, White
BRADY #ENV300

Absorbent Pad, Oil Only, 15 in. W x 19 in. L, Polypropylene, White

SKU # 66270616049 Manufacturer Series: ENV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Absorbent Type: Heavy-Weight Pad
Absorbs: Oil Only
Material Type: Polypropylene
Material Color: White
Width: 15 in.
Length: 19 in.
Absorption Capacity: 28 gal. / Bale
Package Quantity: 100
Package Type: Bale

Absorbent Mats, Pads and Rolls: Absorbent Type - Heavy-Weight Pad; Absorbs - Oil Only; Material Type - Polypropylene; Material Color - White; Size - Width - 15.00 in.; Size - Length - 19.00 in.; Absorption Capacity - 28.00 gal/bale; Package Quantity - 100; Package Type - Bale; Manufacturer Series - ENV