Menu Search
Absorbent Mats, Pads and Rolls Petroleum Sorbent Pad, Oil Only, 17.00 in. x 19.00 in., White
3M #T-151

Petroleum Sorbent Pad, Oil Only, 17.00 in. x 19.00 in., White

SKU # 02120016049
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Absorbent Type: Sorbent Pad
Absorbs: Oil Only
Material Color: White
Width: 17 in.
Length: 19 in.
Absorption Capacity: 43.5 gal. / Bale
Package Quantity: 200 Pads/Case
Package Type: Case

This highly sorbent petroleum pad features a low profile design, for easy placement in tight areas. Conveniently sized pads allow the user to quickly spread sorbent over and in the path of a spill.

Additional Info: Low-Profile Design