Menu Search
Search
WEILER BRUSH CO #13085

Brush, Wire; Stainless Steel; 4 in. Dia.; 0.014 in. Wire

SKU # 01238213085
Type: Wire Wheel
Diameter: 4 in.
Mounting Size: 5/8-11 UNC Nut
Wire Material: Stainless Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.014 in.
Maximum Speed: 14000 RPM

WILR 13085 4 NARROW FACE CRIMP