Menu Search
Search
WEILER BRUSH CO #26146

Nylox™ Brush, Wire End; Silicon Carbide Nylon; 0.31 in. Dia.

SKU # 01238226146
Type: Wire End Brush, Miniature
Diameter: 0.31 in.
Mounting Size: 1/8 in. Stem
Wire Material: Silicon Carbide Coated Nylon
Wire Style: Crimped End, Round
Wire Size: 0.018 in.
Maximum Speed: 25000 RPM

WILR 26146 5/16 MINIATURE NYLO