Menu Search
Search
WEILER BRUSH CO #26138

Nylox™ Brush, Wire End; 37,000 RPM; Silicon Carbide Nylon; 0.25 in. Dia.

SKU # 01238226138
Type: Wire End Brush, Miniature
Diameter: 0.25 in.
Mounting Size: 1/8 in. Stem
Wire Material: Silicon Carbide Coated Nylon
Wire Style: Crimped End, Round
Wire Size: 0.018 in.
Maximum Speed: 37000 RPM

WILR 26138 1/4 MINIATURE NYLOX