Menu Search
Search
WEILER BRUSH CO #13021

Brush, Wire Cup; 14,000 RPM; Steel; 2.75 in. Dia.; 0.014 in. Wire

SKU # 01238213021
Type: Wire Cup Brush
Diameter: 2.75 in.
Mounting Size: 3/8-24 UNF Nut
Wire Material: Steel
Wire Style: Standard Twist Knot
Wire Size: 0.014 in.
Maximum Speed: 14000 RPM

WILR 13021 2-3/4 SINGLE ROW KN