Menu Search
Search
WEILER BRUSH CO #01135

Brush, Wire; 6000 RPM; Steel; 8 in. Dia.; 0.006 in. Wire

SKU # 01238201135
Type: Wire Wheel
Diameter: 8 in.
Mounting Size: 5/8 in.
Wire Material: Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.006 in.
Maximum Speed: 6000 RPM

WILR 01135 8 NARROW FACE CRIMP