Menu Search
Search
WEILER BRUSH CO #01125

Brush, Wire; 6000 RPM; Steel; 6 in. Dia.; 0.014 in. Wire

SKU # 01238201125
Type: Wire Wheel
Diameter: 6 in.
Mounting Size: 5/8 to 1/2 in.
Wire Material: Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.014 in.
Maximum Speed: 6000 RPM

WILR 01125 6 NARROW FACE CRIMP