Menu Search
Search
WEILER BRUSH CO #01228

Brush, Wire; 4000 RPM; Steel; 10 in. Dia.; 0.006 in. Wire

SKU # 01238201228
Type: Wire Wheel
Diameter: 10 in.
Mounting Size: 3/4 in.
Wire Material: Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.006 in.
Maximum Speed: 4000 RPM

WILR 01228 10 NARROW FACE CRIM