Menu Search
Search
WEILER BRUSH CO #36265

Wolverine Brush, Wire; 3600 RPM; Steel; 10 in. Dia.; 0.014 in. Wire

SKU # 01238236265

Compare

Maximum number of products selected.
Type: Wire Wheel
Diameter: 10 in.
Mounting Size: 3/4 in.
Wire Material: Steel
Wire Style: Wide Face Crimped End, Coarse
Wire Size: 0.014 in.
Maximum Speed: 3600 RPM

WILR 36265 10 VORTEC PRO WIDE