Menu Search
Search
WEILER BRUSH CO #13077

Brush, Wire; 14,000 RPM; Steel; 4 in. Dia.; 0.014 in. Wire

SKU # 01238213077
Type: Wire Wheel
Diameter: 4 in.
Mounting Size: M14 x 2 Nut
Wire Material: Steel
Wire Style: Narrow Face Crimped End
Wire Size: 0.014 in.
Maximum Speed: 14000 RPM

WILR 13077 4 NARROW FACE CRIMP