Menu Search
Search
PARTSMASTER #83334400

Wire Wheel, 4 in. Dia, Carbon Steel, Twisted Knot

SKU # 43699599967
Type: Stringer Wire Wheel
Diameter: 4 in.
Mounting Size: 5/8-11 Arbor
Wire Material: Carbon Steel
Wire Style: Twisted Knot
Wire Size: Dia: 0.02 in.
Maximum Speed: 20000 RPM