Menu Search
Search
PORTER-CABLE #31-465

Sandpaper, Belt; Aluminum Oxide; WxL: 4 x 36 in.; 60 Grit

SKU # 06955498978
Type: Sanding Belt
Abrasive Material: Aluminum Oxide
Grade: 60 Grit, Coarse
Size: WxL: 4 x 36 in.
Application: Metal

B&D 31-465 4X36 SAND BELT 60