Menu Search
Search
NORTON #66261139360

Sandpaper Sheet, Ultra Fine, 600 Grit, 11 in. L x 9 in. W

SKU # 66261198089

Compare

Maximum number of products selected.
Type: Abrasive Sandpaper Sheet
Abrasive Material: Silicon Carbide
Grade: 600 Grit, Ultra Fine
Size: LxW: 11 x 9 in.
Backing: Water-proof Paper, B Weight
Application: Finishing, Sanding and Surface Prep
Package: 250/Pack

Get exceptional finishes on a wide range of surfaces with Blue-Bak T414 fine grit paper waterproof sheets. Featuring durable B-weight waterproof latex paper backing and a strong resin bond, these sheets are flexible, long-lasting and environmentally stabl