Menu Search
Search
BLACK & DECKER #DASY3J2450

Sandpaper, HD Coated Sheet; WxL: 9 x 11 in.; 240 Grit

SKU # 88591117655
Type: Heavy Duty Coated Abrasive Sheet
Abrasive Material: Silicon Carbide
Grade: 240 Grit, Very Fine
Size: WxL: 9 x 11 in.
Backing: C-Weight Paper
Package: 50

B&DDO DASY3J2450 9X11 240G W/P SHT