Menu Search
Search
BLACK & DECKER #DASY3J1B50

Sandpaper, HD Coated Sheet; WxL: 9 x 11 in.; 1200 Grit

SKU # 88591117652
Type: Heavy Duty Coated Abrasive Sheet
Abrasive Material: Silicon Carbide
Grade: 1200 Grit, Super Fine
Size: WxL: 9 x 11 in.
Backing: C-Weight Paper
Application: Paint Varnish and Fillers Removal
Package: 50

B&DDO DASY3J1B50 9X11 1200G W/P SHT