Menu Search
Search
BLACK & DECKER #DACG1F081A

Abrasive Cartridge Roll, 80 Grit, Medium, Aluminum Oxide

SKU # 88591117105 Manufacturer Series: High Performance
Type: Coated Abrasive Roll, Straight
Abrasive Material: Aluminum Oxide
Grade: 80 Grit, Medium
Size: Dia.: 3/4 x 1-1/2 in.
Backing: Cloth
Package: 100