The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
3M #02410

Sandpaper, Sheet; Aluminum Oxide; WxL: 9 x 11 in.; 80 Grit

SKU # 05114402410 Manufacturer Series: 211K
Type: Abrasive Sheet
Abrasive Material: Aluminum Oxide
Grade: 80 Grit
Size: WxL: 9 x 11 in.
Backing: Cloth, J Weight
Application: Metalworking
Package: 50