Menu Search
Search
3M #CF-RL

Scotch-BriteĀ® Clean and Finish Roll, Coarse, 6 in. W x 32.8 ft L

SKU # 04801100306
Type: Non-Woven Abrasive Roll
Abrasive Material: Aluminum Oxide
Grade: Coarse
Size: WxL: 6 in. x 32.8 ft.
Application: Uniform and Contour Finishing, Blending, Polishing and Cleaning

Scotch-Brite clean and finish roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard to reach areas. The roll stock can be easily cut to any length. Clean and Finish roll stock provides consistent surface conditioning for the life of the product. Scotch-Brite clean and finish roll delivers consistent results for finishing, blending, polishing and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length. Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.