Menu Search
Search
WEILER BRUSH CO #50916

BobCat Disc, Mini Flap; 3 in. Dia.; Fine; 120 Grit

SKU # 01238250916
Type: Mini Flap Disc
Diameter: 3 in.
Mounting Size: 1/4 in.
Wheel Configuration: Type 27 Flat
Grit/​ANSI Type: 120 Grit
Surface Grade: Fine
Material: Zirconia Alumina
Maximum Speed: 20000 RPM
Material Capacity: Steel, Stainless Steel and Other Metal
Package Quantity: 10/Package

WILR 50916 3 BOBCAT ABRASIVE FLAP