Menu Search
Search
WEILER BRUSH CO #50573

Tiger Disc, Flap; 5 in. Dia.; Type 29 Angled; Coarse; 40 Grit

SKU # 01238250573
Type: Flap Disc
Diameter: 5 in.
Mounting Size: 7/8 in.
Wheel Configuration: Type 29 Angled
Grit/​ANSI Type: 40 Grit
Surface Grade: Coarse
Material: Aluminum Oxide
Maximum Speed: 12000 RPM
Material Capacity: Stainless Steel, Cast Iron, Steel and Non-Ferrous Soft Metal
Package Quantity: 10/Package

WILR 50573 5 TIGER DISC ABRASI